Shop All Screwdriver Bits
Bondhus
Insert Bit, T15
Mfr # 0715751365
Zoro # G3625338
product price: $3.55
/ea
Sold in multiples of 3 for $10.65
$10.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Torx(R) Plus
- Fastening Tool Tip Size T15
- Shank Style Hex
- SAE or Metric SAE
- Overall Length 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 0715751365
- Zoro # G3625338
- Country of Origin Germany
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | T15 |
Overall Length | 2" |
Point Size | T15 IP |
Shank Size | 1/4" |
Details
Bit Style | Torx(R) Plus |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
SAE or Metric | SAE |
Impact Rated | No |
Item | Insert Bit |
Description
Insert Bit, Bit Style Torx(R), Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Chucking Reamer, 0.1865" Sz, HSS, Straight (C25362)
- CENTURY DRILL & TOOL Rethreading Tap Fractional Right Hand 1/4-20Nc Overall Length 1-5/8" (92050)
- M.A. FORD Micro Drill Bit, 135D, Wire, 13/32inL Flute (30505500)
- PROTO Combination Flare Nut Wrench, L 8-11/16" (J3756)
- BONDHUS 9mm ProHold Hex Bit, 2" Length (33274)
- BONDHUS Prohold Hex Bit 2In 19Mm (43288)
- BONDHUS 5/16" ProHold Hex Bit, 6" Length (33613)
- BONDHUS 7/32" ProHold Hex Bit, 6" Length - With 3/8" Dr Socket (43511)
- BONDHUS Square 0 x 3" Bit on 1/4" stock (0715731520)
- BONDHUS T47 Prohold Star Bit 2In 8Mm Stock Size (32047)
- APEX TOOL GROUP Socket Bit, 3/8 in. Dr, #3 Phillips, PK5 (833PT-5PK)
- Bondhus Screwdriver Bits