Shop All Screwdriver Bits
Bondhus
Insert Bit, T15
Mfr # 0715751351
Zoro # G3625268
product price: $2.39
/ea
Sold in multiples of 4 for $9.56
$9.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Torx(R) Plus
- Fastening Tool Tip Size T15
- Shank Style Hex
- SAE or Metric SAE
- Impact Rated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 0715751351
- Zoro # G3625268
- Country of Origin Germany
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | T15 |
Overall Length | 1" |
Shank Size | 1/4" |
Point Size | T15 IP |
Details
Bit Style | Torx(R) Plus |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
SAE or Metric | SAE |
Impact Rated | No |
Item | Insert Bit |
Description
Insert Bit, Bit Style Torx(R), Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Hammer Steel, 1in. Hex, 18in.L (HS2360)
- URREA Spare part for 10-ton straight jaw puller thin jaw (4017)
- SUPERIOR TILE CUTTER AND TOOLS Grout Float, Synthetic Rubber, 12inLx5inW (ST128)
- WILLIAMS Williams Box Wrench 12 pt., 1-1/8 x 1-3/16 (7038)
- BONDHUS 5/16" ProHold Hex Bit, 2" Length - With 3/8" Dr Socket (43213)
- BONDHUS Ball End Power Bit 8Mm (10872)
- BONDHUS T47 Prohold Star Bit 2In 8Mm Stock Size (32047)
- BONDHUS T100 ProHold Torx Bit, 2.5" Length - Stock Size: 22mm (32000)
- BONDHUS Insert Bit, 3/8", Hex (43614)
- BONDHUS Torx T9 x 2" Bit on 1/4" stock (0715730835)
- DEWALT #1 Phillips 1" Insert Bit Tips (DW2022)
- Bondhus Screwdrivers and Nutdrivers