Shop All Screwdriver Bits
Bondhus
Insert Bit, T15
Mfr # 0715730838
Zoro # G3622906
product price: $4.29
/ea
Sold in multiples of 3 for $12.87
$12.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Torx(R)
- Fastening Tool Tip Size T15
- Shank Style Hex
- Shank Size 1/4"
- Point Size T15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 0715730838
- Zoro # G3622906
- Country of Origin Germany
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | T15 |
Shank Size | 1/4" |
Point Size | T15 |
Overall Length | 2-7/8" |
Details
Bit Style | Torx(R) |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
Item | Insert Bit |
SAE or Metric | SAE |
Impact Rated | No |
Description
Insert Bit, Bit Style Torx(R), Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONSRUD Routing End Mill, O-Flute, 1/8, 1/2, 2 (56-612)
- PROTO 1/2 in Drive, 7/8" Triple Square SAE Socket, 12 Points (J5328)
- WIHA Electricians Tool Kit, 5 pcs. (32856)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.154 (111115400)
- BONDHUS Hex Pro Pivot Head Torx Wrench Set, 5pcs. (00075)
- BONDHUS Ball End Power Bit Singles - Inch 5/16 (10813)
- BONDHUS Torx Plus T6 IP x 1" Bit on 1/4" stock (0715751341)
- BONDHUS Tamper Resistant Torx TR8 x 1" Bit on 1/4" stock (0715750773)
- BONDHUS 8mm Ball End Insert Bit (11072)
- BONDHUS Prohold Ball Bit 6In 3/4In (43719)
- VEGA Square 1 Power Bit x 2 (150R1A)
- Bondhus Screwdriver Bits