Shop All Screwdriver Bits
Bondhus
Insert Bit, T15
Mfr # 0715724026
Zoro # G3622300
Sold in multiples of 4 for $12.60
$12.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Torx(R)
- Fastening Tool Tip Size T15
- Shank Style Hex
- SAE or Metric SAE
- Shank Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bondhus
- MFR # 0715724026
- Zoro # G3622300
- Country of Origin Germany
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | T15 |
Shank Size | 1/4" |
Point Size | T15 |
Overall Length | 2" |
Details
Bit Style | Torx(R) |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
SAE or Metric | SAE |
Impact Rated | No |
Item | Insert Bit |
Description
Insert Bit, Bit Style Torx(R), Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drill Bushing, Type SF, Drill Size F (SFT2812HJ)
- CENTURY DRILL & TOOL High Speed Steel Drill Bit, 7/16 in. (88228)
- WESTWARD #54 HSS Black Oxide 118 Deg. Jobber Length Drill Bit (4UM25)
- HHIP 3 Piece Ratchet T-Handle Tap Holder Set (3900-0240)
- BONDHUS Prohold Hex Bit 6In 3/4In (43619)
- BONDHUS T100 ProHold Torx Bit, 2.5" Length - Stock Size: 22mm (32000)
- BONDHUS Prohold Hex Bit 2In 3.0Mm (43256)
- BONDHUS 6mm ProHold Hex Bit, 2" Length (33268)
- BONDHUS Ball End Power Bit Singles - Inch 3/8 (10814)
- BONDHUS Prohold Ball Bit 6In 3/16In (31610)
- VEGA Impactech Square 3 Power Bit x 3-1/2 (P190R3A)
- Bondhus Screwdriver Bits