Shop All Screwdriver Bits
Bondhus
Insert Bit, T10
Mfr # 0715751363
Zoro # G3625329
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Torx(R) Plus
- Fastening Tool Tip Size T10
- Shank Style Hex
- SAE or Metric SAE
- Point Size T10 IP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bondhus
- MFR # 0715751363
- Zoro # G3625329
- Country of Origin Germany
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | T10 |
Point Size | T10 IP |
Overall Length | 2" |
Shank Size | 1/4" |
Details
Bit Style | Torx(R) Plus |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
SAE or Metric | SAE |
Item | Insert Bit |
Impact Rated | No |
Description
Insert Bit, Bit Style Torx(R), Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Screw Extractor 192 Cleveland #2 (Drill Size 7/64") (C53652)
- WILLIAMS 1/2" Drive, 19/32" SAE Socket, 12 Points (ST-1219)
- MORSE Hole Cutter, Metal, Saw Diameter 2-1/2in. (CTS40)
- H & H INDUSTRIAL PRODUCTS Dasqua 23 Hole 1-2-3 Block Set (8407-0010)
- BONDHUS Prohold Ball Bit 2In 3/8In (43914)
- BONDHUS 5/16" ProHold Hex Bit, 6" Length (33613)
- BONDHUS 1/8" ProHold Hex Bit, 6" Length - With 3/8" Dr Socket (43507)
- BONDHUS T25 Prohold Star Bit 2In 4Mm Stock Size (32025)
- BONDHUS 1/4" Ball End Blade - Extra Long Length (3612)
- BONDHUS Insert Bit, Hex (33611)
- TITAN Tamper Resist Torx Driver, 6 pcs. (17210)
- Bondhus Screwdriver Bits