Shop All Screwdriver Bits
Bondhus
Insert Bit, T10
Mfr # 0715751349
Zoro # G3625259
Sold in multiples of 4 for $9.16
$9.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Torx(R) Plus
- Fastening Tool Tip Size T10
- Shank Style Hex
- Impact Rated No
- Overall Length 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bondhus
- MFR # 0715751349
- Zoro # G3625259
- Country of Origin Germany
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | T10 |
Overall Length | 1" |
Shank Size | 1/4" |
Point Size | T10 IP |
Details
Bit Style | Torx(R) Plus |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
Impact Rated | No |
SAE or Metric | SAE |
Item | Insert Bit |
Description
Insert Bit, Bit Style Torx(R), Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Spiral Flute Tap, Plug, 3 (GT205045)
- BETTER OFFICE PRODUCTS T-Ruler/T-Square, Double-Sided Carbon Steel, 12 inch, Black W/White Standard & Metric Markings, 2PK (00332)
- ASIMETO 0-6 /150mm Asimeto Large Face Digital Caliper With Thumbwheel (7307065)
- WESTWARD Breaker Bar, 1/2 in Drive Size, Flexible Head, 18 in Overall Length, Smooth Grip, Alloy Steel (5TZE0)
- BONDHUS 5/8" ProHold Hex Bit, 6" Length (33618)
- BONDHUS 1/4" Ball End Blade (112)
- BONDHUS T100 ProHold Torx Bit, 2.5" Length - Stock Size: 22mm (32000)
- BONDHUS Prohold Ball Bit 6In 1/8In (31607)
- BONDHUS Prohold Hex Bit 2In 5/32In (43209)
- BONDHUS Prohold Hex Bit 2In 19Mm (43288)
- ECLIPSE TOOLS Bit, Hex, 7/32", 1" L, 1/4" Hex (HX7/32X1)
- Bondhus Screwdrivers and Nutdrivers