Shop All Screwdriver Bits
Bondhus
Insert Bit, T10
Mfr # 0715730957
Zoro # G3623125
product price: $1.15
/ea
Sold in multiples of 8 for $9.20
$9.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Torx(R)
- Fastening Tool Tip Size T10
- Shank Style Hex
- SAE or Metric SAE
- Point Size T10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 0715730957
- Zoro # G3623125
- Country of Origin Germany
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | T10 |
Point Size | T10 |
Overall Length | 1" |
Shank Size | 1/4" |
Details
Bit Style | Torx(R) |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
SAE or Metric | SAE |
Impact Rated | No |
Item | Insert Bit |
Description
Insert Bit, Bit Style Torx(R), Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E-Z LOK 8-32 Hex Drive Installation Tool for Threaded Inserts - EZ-Lok 500-1 (500-1)
- KO-KEN Ratcheting Ring Wrench TORX E10xE12 128mm, Reversible (103KT-E10XE12)
- BETA Engineers Hammer, Wooden, 200mm (013700052)
- JAMESON Ground Rod Driver, 5/8 inch (RD0058)
- BONDHUS Prohold Hex Bit 2In 7/32In (43211)
- BONDHUS Prohold Hex Bit 6In 6Mm (33668)
- BONDHUS Ball End Power Bit Singles - Inch 5/16 (10813)
- BONDHUS 19mm ProHold Hex Bit, 2" Length (33288)
- BONDHUS 5/32" ProHold Hex Bit, 6" Length - With 3/8" Dr Socket (43509)
- BONDHUS 5/16" ProHold Hex Bit, 2" Length - With 3/8" Dr Socket (43213)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, #2, 1", S2 Steel (440-2-PZDX)
- Bondhus Screwdrivers and Nutdrivers