Shop All Screwdriver Bits
Bondhus
Insert Bit, Hex
Mfr # 33611
Zoro # G3624190
product price: $6.91
/ea
Sold in multiples of 2 for $13.82
$13.82
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Hex
- Shank Style Hex
- For Use With Impact Sockets
- Point Size 7/32"
- Overall Length 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 33611
- Zoro # G3624190
- UPC # 037231336110
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Point Size | 7/32" |
Overall Length | 6" |
Details
Bit Style | Hex |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
For Use With | Impact Sockets |
Finish | ProGuard |
Impact Rated | No |
SAE or Metric | SAE |
Item | Insert Bit |
Description
Insert Bit, Shank Style Hex, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Jaw Clamp On For Caliper, 12" (Z6959)
- CRAFTSMAN 3/8-in Drive 96 Geared Teeth V-Series(TM) 3/8" Drive Ratchet, Polished chrome (CMMT86321V)
- MILWAUKEE TOOL 3-3/4" Hole Dozer Bi-Metal Hole Saw (49-56-9643)
- VERMONT AMERICAN ROUTER BIT 5/8"" MORTISE (23111)
- BONDHUS 3/32" Ball End Blade - Extra Long Length (3605)
- BONDHUS Prohold Hex Bit 2In 19Mm (43288)
- BONDHUS 7/64" Ball End Blade - Long Length (406)
- BONDHUS T90 ProHold Torx Bit, 2.5" Length - Stock Size: 22mm (32090)
- BONDHUS 7/32" ProHold Hex Bit, 6" Length - With 3/8" Dr Socket (43511)
- BONDHUS 5/16" ProHold Hex Bit, 6" Length (33613)
- APEX TOOL GROUP Torsion Bit, SAE, 7/16", Hex, 5/32", 7/8" (SZ-11-A)
- Bondhus Screwdriver Bits