Shop All Screwdriver Bits
Bondhus
Insert Bit, 5/16", Hex
Mfr # 33213
Zoro # G3623980
product price: $6.91
/ea
Sold in multiples of 2 for $13.82
$13.82
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bit Style Hex
- Shank Style Hex
- SAE or Metric SAE
- For Use With Impact Sockets
- Impact Rated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 33213
- Zoro # G3623980
- UPC # 037231332136
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Shank Size | 5/16" |
Point Size | 5/16" |
Overall Length | 2" |
Details
Bit Style | Hex |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
Item | Insert Bit |
SAE or Metric | SAE |
For Use With | Impact Sockets |
Impact Rated | No |
Finish | ProGuard |
Description
Insert Bit, Shank Style Hex, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Milling Insert, Hexagon (HNGJ535ANENLD)
- DEWALT 3 Pc. Metal Cut Carbide Holesaw Set (DWACM1802)
- CHICAGO-LATROBE Screw Machine Drill Bit, #29 Size, 135 Degrees Point Angle, High Speed Steel, TiN Finish (48399)
- WESTWARD Nonsparking Sledge, 4 lb., 12 In, Steel (24Z029)
- BONDHUS 5/8" ProHold Hex Bit, 6" Length (33618)
- BONDHUS 5/32" ProHold Hex Bit, 2" Length (33209)
- BONDHUS 3/16" ProHold Hex Bit, 6" Length (33610)
- BONDHUS Prohold Hex Bit 2In 1/4In (33212)
- BONDHUS Prohold Ball Bit 2In 3/8In (43914)
- BONDHUS 1/8" ProHold Hex Bit, 2" Length - With 3/8" Dr Socket (43207)
- URREA Power Bit, Torx T25 1/4X1-15/16 (16025)
- Bondhus Screwdrivers and Nutdrivers