Shop All Screwdriver Bits
Bondhus
Insert Bit, 3/8", Hex
Mfr # 43614
Zoro # G3195766
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Hex
- Shank Style Hex
- SAE or Metric SAE, Metric
- Shank Size 3/8"
- Impact Rated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 43614
- Zoro # G3195766
- UPC # 037231436148
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Shank Size | 3/8" |
Details
Bit Style | Hex |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
SAE or Metric | SAE, Metric |
Item | Insert Bit |
Impact Rated | No |
Description
Insert Bit, Shank Style Hex, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Socket, Manganese Phosphate, 8" L (11EP8)
- MILWAUKEE TOOL 1/2" Drive Standard Impact Socket 21 mm Size, Standard Socket, Black Phosphate (49-66-6253)
- UNIBOR 9/16 x 2 Carbide Cutter and Pilot, 3/4 Universal Shank (27218)
- DEWALT Angle Grinder Kit, 60V, 4-1/2", Battery (DCG418X2)
- BONDHUS Ball End Insert Bit, 12mm (10880)
- BONDHUS 12mm Ball End Blade (180)
- BONDHUS Ball End Insert Bit, 10mm (10876)
- BONDHUS 1/4" ProHold Hex Bit, 2" Length - With 3/8" Dr Socket (43212)
- BONDHUS E-Smart 3/32 x 3" Insulated Slotted Blade (0715751721)
- BONDHUS Torq-Set 2 X 1In Bit (0715750374)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (4910X-5PK)
- Bondhus Screwdrivers and Nutdrivers