Shop All Screwdriver Bits
Bondhus
Insert Bit, 3/8", Hex
Mfr # 33214
Zoro # G3623999
product price: $7.46
/ea
Sold in multiples of 2 for $14.92
$14.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Hex
- Shank Style Hex
- Point Size 3/8"
- SAE or Metric SAE
- Finish ProGuard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 33214
- Zoro # G3623999
- UPC # 037231332143
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Point Size | 3/8" |
Overall Length | 2" |
Shank Size | 3/8" |
Details
Bit Style | Hex |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
SAE or Metric | SAE |
Finish | ProGuard |
Item | Insert Bit |
For Use With | Impact Sockets |
Impact Rated | No |
Description
Insert Bit, Shank Style Hex, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 3/8 in Drive Ball Hex Hex Ball Bit Socket SAE 3/16 in Tip, 2 21/32 in L (45506)
- IRWIN ProPliers Set, 6"Slip/10"Grve Joint, 2pcs. (2078701)
- REGAL CUTTING TOOLS 1/2-28 NEF Hand Tap H3 4 Flt Bottom (012359AS)
- SUMITOMO Diamond Turning Insert, Diamond, 4, DNMG, 3, Carbide (DNMG433ESU-AC830P)
- BONDHUS 5/16" ProHold Hex Bit, 2" Length - With 3/8" Dr Socket (43213)
- BONDHUS 3/16" ProHold Hex Bit, 2" Length (33210)
- BONDHUS Ball End Blade (160)
- BONDHUS Prohold Hex Bit 6In 3/4In (43619)
- BONDHUS 5/16" ProHold Hex Bit, 6" Length (33613)
- BONDHUS Ball End Insert Bit 5/16In (11013)
- CENTURY DRILL & TOOL BIT HOLDER 1/4 HEX CARD (68572)
- Bondhus Screwdrivers and Nutdrivers