Shop All Screwdriver Bits
Bondhus
Insert Bit, 3/8"
Mfr # 11014
Zoro # G3622197
product price: $5.54
/ea
Sold in multiples of 2 for $11.08
$11.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Hex
- Shank Style Hex
- Overall Length 1-1/2"
- SAE or Metric SAE
- Point Size 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 11014
- Zoro # G3622197
- UPC # 037231110147
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Overall Length | 1-1/2" |
Point Size | 3/8" |
Shank Size | 3/8" |
Details
Bit Style | Hex |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
Item | Insert Bit |
SAE or Metric | SAE |
Finish | ProGuard |
Impact Rated | No |
Description
Insert Bit, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Adj. Go Ring Gage, 1/4-20 UNC 2A (361126010)
- L.H. DOTTIE 6" L x General Rough-In, All Woods, Nail-Embedded Woods Cutting Reciprocating Saw Blade (R656BS)
- EXCEL BLADES Round Nose Ring Pliers with Side Cutter 5 in. Spring Loaded (55593IND)
- BOSCH Self-Feeding Bit, 1-3/4In (SF1751)
- BONDHUS 1/8" ProHold Hex Bit, 2" Length - With 3/8" Dr Socket (43207)
- BONDHUS 1/2" Ball End Blade (116)
- BONDHUS Ball End Insert Bit, 10mm (10876)
- BONDHUS 6mm ProHold Hex Bit, 2" Length - With 3/8" Dr Socket (43268)
- BONDHUS Prohold Hex Bit 2In 12Mm (43280)
- BONDHUS Torx T9 x 2" Bit on 1/4" stock (0715730835)
- METABO 4" #2 PHILLIPS BIT-(Pack of 10) PK (678402000)
- Bondhus Screwdriver Bits