Shop All Screwdriver Bits
Bondhus
Insert Bit, #3
Mfr # 0715750683
Zoro # G3625021
product price: $5.89
/ea
Sold in multiples of 2 for $11.78
$11.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Phillips
- Fastening Tool Tip Size #3
- Shank Style Hex
- Shank Size 1/4"
- Impact Rated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 0715750683
- Zoro # G3625021
- Country of Origin Germany
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #3 |
Shank Size | 1/4" |
Point Size | #3 |
Overall Length | 2" |
Details
Bit Style | Phillips |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
Impact Rated | No |
Finish | Diamond Coated |
Item | Insert Bit |
SAE or Metric | SAE |
Description
Insert Bit, Bit Style Phillips, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELMAN Impact Extension, 1/2 in, 9 in. L (79991)
- KEEN Screw Driver Set; 18 Piece (KE324224)
- MICRO 100 Grooving Tool (RRL-055-12)
- PERFORMANCE TOOL 3-Pc Step Drill Set Drill Bits-Step, W9003 (W9003)
- BONDHUS 13 Piece Metric Smart Box - with Handle (0715732094)
- BONDHUS E-Smart 1/8" x 4" Insulated Slotted Blade (0715751723)
- BONDHUS Torx T9 x 2" Bit on 1/4" stock (0715730835)
- BONDHUS 3/16" ProHold Hex Bit, 6" Length - With 3/8" Dr Socket (43510)
- BONDHUS Slotted 1/8" x 0.5" x 3" Bit on 1/4" stock (0715730274)
- BONDHUS Ball End Blade (160)
- DEWALT Insert Bit, 1/4In, Phillips, #1, 2In (50 Pack) (DWA2PH1IRB)
- Bondhus Screwdriver Bits