Shop All Screwdriver Bits
Bondhus
Insert Bit, #3
Mfr # 0715730831
Zoro # G3622845
Sold in multiples of 3 for $9.45
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Phillips
- Fastening Tool Tip Size #3
- Shank Style Hex
- Impact Rated No
- Finish Tin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bondhus
- MFR # 0715730831
- Zoro # G3622845
- Country of Origin Germany
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #3 |
Point Size | #3 |
Overall Length | 2" |
Shank Size | 1/4" |
Details
Bit Style | Phillips |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
Impact Rated | No |
Finish | Tin |
Item | Insert Bit |
SAE or Metric | SAE |
Description
Insert Bit, Bit Style Phillips, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS VDE combination plier L.200 mm head chrome plated handles dip-coated insulation (65017200)
- TOUGHBUILT Steel Modular Hammer Loop 3 in. L X 6.75 in. H Black M, Black, Steel (TB-52-2BES)
- MILWAUKEE TOOL 1-1/2" Pre-Stressed Diamond Wet Core Bit (48-17-1015)
- DRILL AMERICA 14" Mill Bastard File (DIC08832)
- BONDHUS Prohold Ball Bit 2In 3/8In (43914)
- BONDHUS E-Smart 3/32 x 3" Insulated Slotted Blade (0715751721)
- BONDHUS T60 ProHold Torx Bit, 2" Length - Stock Size: 12mm (32060)
- BONDHUS Insert Bit, Hex (33611)
- BONDHUS 5/16" ProHold Ball Bit, 6" Length (31613)
- BONDHUS 1/4" Ball End Blade - Extra Long Length (3612)
- VEGA Torx 8 Insert Bit x 1" Diamond Tip (125T08DT)
- Bondhus Screwdrivers and Nutdrivers