Shop All Screwdriver Bits
Bondhus
Insert Bit, #3
Mfr # 0715710318
Zoro # G3622011
Sold in multiples of 8 for $7.92
$7.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Phillips
- Fastening Tool Tip Size #3
- Shank Style Hex
- Finish Tin
- Impact Rated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bondhus
- MFR # 0715710318
- Zoro # G3622011
- Country of Origin Germany
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #3 |
Shank Size | 1/4" |
Point Size | #3 |
Overall Length | 1" |
Details
Bit Style | Phillips |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
Finish | Tin |
Item | Insert Bit |
Impact Rated | No |
SAE or Metric | SAE |
Description
Insert Bit, Bit Style Phillips, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE Carbide Scraper 8" (LI81990)
- CLEVELAND Screw Extractor 192 Cleveland #3 (Drill Size 5/32") (C53653)
- PROTO Electronic Torque Wrench, Drive 1/2 (J6114BT)
- CHANNELLOCK PLIER POCKET SIZE 6.5" T & G (CL426)
- BONDHUS Prohold Hex Bit 6In 6Mm (33668)
- BONDHUS Prohold Ball Bit 6In 5.0Mm (31664)
- BONDHUS 3/8" ProHold Hex Bit, 6" Length - With 3/8" Dr Socket (43514)
- BONDHUS Prohold Ball Bit 6In 5.0.Mm (43864)
- BONDHUS Insert Bit, 3/8", Hex (33214)
- BONDHUS 1/4" ProHold Hex Bit, 2" Length - With 3/8" Dr Socket (43212)
- FASTCAP Custom Color Punch Kit With Drill Bit (PUNCHKIT)
- Bondhus Screwdrivers and Nutdrivers