Shop All Screwdriver Bits
Bondhus
Insert Bit, #2
Mfr # 0715730169
Zoro # G3622407
Sold in multiples of 14 for $10.50
$10.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Pozidriv(R)
- Fastening Tool Tip Size #2
- Shank Style Hex
- SAE or Metric SAE
- Overall Length 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bondhus
- MFR # 0715730169
- Zoro # G3622407
- Country of Origin Germany
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #2 |
Overall Length | 1" |
Shank Size | 1/4" |
Point Size | #2 |
Details
Bit Style | Pozidriv(R) |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
SAE or Metric | SAE |
Impact Rated | No |
Item | Insert Bit |
Description
Insert Bit, Bit Style Pozidriv(R), Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QIC TOOLS 3/8in One Flute Compression Segmented PCD Diamond Router Bit 1.5in CL (RD1.38.150.38)
- OTC Slide Hammer Unit, 2-1/2 lb., 27 in. L (1176)
- PROTO 14 in L 2 in Cap. Cast Iron Straight Pipe Wrench (J814HD)
- BIG HORN 7 Piece Split Ring Stop Collar Set (19123)
- BONDHUS Prohold Hex Bit 2In 19Mm (43288)
- BONDHUS 3/16" ProHold Hex Bit, 2" Length (33210)
- BONDHUS Hex Pro Pivot Head Torx Wrench Set, 5pcs. (00075)
- BONDHUS Ball End Power Bit Singles - Inch 5/16 (10813)
- BONDHUS 9 Piece Ball End Insert Bit Set - Sizes: 2-12mm (11099)
- BONDHUS 1/4" Ball End Blade (112)
- KO-KEN Bit Slotted 2.0 x 12 80mm 5/16 Hex Drive (100S.80-12)
- Bondhus Screwdriver Bits