Shop All Screwdriver Bits
Bondhus
Insert Bit, 14mm, Hex, 6"
Mfr # 43684
Zoro # G0890167
product price: $21.39
/ea
$21.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Hex
- Shank Style Hex
- Impact Rated No
- Point Size 6"
- Shank Size 14mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 43684
- Zoro # G0890167
- UPC # 037231436841
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Point Size | 6" |
Shank Size | 14mm |
Details
Bit Style | Hex |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
Impact Rated | No |
SAE or Metric | SAE, Metric |
Item | Insert Bit |
Description
Insert Bit, Shank Style Hex, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Mini Mounted Point Set, 5 pcs. (87152)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (TS212-1/4-5PK)
- STABILA Modular Folding Ruler (600-80010)
- WESTWARD 3/8 in Drive, 15mm Hex Metric Socket, 6 Points (53YT58)
- BONDHUS T25 Prohold Star Bit 2In 4Mm Stock Size (32025)
- BONDHUS Prohold Ball Bit 6In 5.0Mm (31664)
- BONDHUS Insert Bit, Hex (33611)
- BONDHUS 3/8" ProHold Hex Bit, 6" Length (33614)
- BONDHUS Ball End Blade (160)
- BONDHUS 4.0mm ProHold Hex Bit, 2" Length (33260)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (D1252XX-5PK)
- Bondhus Screwdrivers and Nutdrivers