Shop All Screwdriver Bits
Bondhus
Insert Bit, 14mm, Hex, 2"
Mfr # 33284
Zoro # G3624139
product price: $9.13
/ea
$9.13
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Hex
- Shank Style Hex
- Finish ProGuard
- Shank Size 14mm
- SAE or Metric Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 33284
- Zoro # G3624139
- UPC # 037231332846
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Shank Size | 14mm |
Point Size | 14mm |
Overall Length | 2" |
Details
Bit Style | Hex |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
Finish | ProGuard |
SAE or Metric | Metric |
Item | Insert Bit |
Impact Rated | No |
For Use With | Impact Sockets |
Description
Insert Bit, Shank Style Hex, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COILHOSE PNEUMATICS $PRO TYPHON BLOW GUN A681CS (AMATYP-2501CS)
- PHOENIX GRILLS Phoenix Grills PXGSDDPS Scraper for Drip Tray (PXGSDDPS)
- WILLIAMS 8" L 1-5/16" Cap. Cast Iron Pipe Wrench Cast Iron, 8" (13518)
- BOSCH High-Speed Steel Turbo Step Drill Bit, 1 (SDC10)
- BONDHUS 10mm ProHold Ball Bit, 6" Length (31676)
- BONDHUS Ball End Power Bit Singles - Inch 3/8 (10814)
- BONDHUS Torq-Set 3 X 1In Bit (0715750376)
- BONDHUS Ball End Insert Bit, 1/2" (11016)
- BONDHUS 1/4" ProHold Hex Bit, 2" Length - With 3/8" Dr Socket (43212)
- BONDHUS Prohold Ball Bit 2In 7Mm (43470)
- WERA Torsion Bit, SAE, 1/4", Hex, #2, 1", PK2 (05073335001)
- Bondhus Screwdrivers and Nutdrivers