Shop All Screwdriver Bits
Bondhus
Insert Bit, 1/4", Hex, T8
Mfr # 0715732098
Zoro # G3623737
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bit Style Torx(R)
- Shank Style Hex
- Hex Shank Size 1/4"
- SAE or Metric SAE
- Overall Length 6-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bondhus
- MFR # 0715732098
- Zoro # G3623737
- Country of Origin Germany
- Category Screwdriver Bits
Dimensions
Hex Shank Size | 1/4" |
Overall Length | 6-1/4" |
Point Size | T8, T9 |
Shank Size | 1/4" |
Details
Bit Style | Torx(R) |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
Item | Insert Bit |
SAE or Metric | SAE |
Impact Rated | No |
Description
Insert Bit, Bit Style Torx(R), Shank Style Hex, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Carbide End Mill, 1/8 in. dia., 1/2 in Cut (454-1250)
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 906 Steam Oxide HSS RHS/RHC 9/32 (11016)
- WESTWARD Ratcheting Wrench, Head Size 7/16 in. (1LCP7)
- KNIPEX Knipex 8 in. Mini Bolt Cutter Black/Red (71 01 200 SBA)
- BONDHUS 9mm ProHold Hex Bit, 2" Length (33274)
- BONDHUS 5/32" ProHold Hex Bit, 6" Length - With 3/8" Dr Socket (43509)
- BONDHUS Prohold Ball Bit 6In 5/32In (43809)
- BONDHUS 5.0mm ProHold Hex Bit, 2" Length (33264)
- BONDHUS Ball End Insert Bit, 10mm (10876)
- BONDHUS Phillips #2 x 4" Bit on 1/4" stock (0715730828)
- WERA Torsion Bit, SAE, 1/4", Hex, #3, 2", S2 Steel (05059904001)
- Bondhus Screwdrivers and Nutdrivers