Shop All Screwdriver Bits
Bondhus
Insert Bit, 1/4", Hex, T6
Mfr # 0715732096
Zoro # G3623728
Sold in multiples of 2 for $11.70
$11.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Torx(R)
- Shank Style Hex
- Hex Shank Size 1/4"
- Point Size T6, T7
- SAE or Metric SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bondhus
- MFR # 0715732096
- Zoro # G3623728
- Country of Origin Germany
- Category Screwdriver Bits
Dimensions
Hex Shank Size | 1/4" |
Point Size | T6, T7 |
Overall Length | 6-1/4" |
Shank Size | 1/4" |
Details
Bit Style | Torx(R) |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
SAE or Metric | SAE |
Impact Rated | No |
Item | Insert Bit |
Description
Insert Bit, Bit Style Torx(R), Shank Style Hex, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO Countersink Set, 0 FL, 5 PC, 90 Deg, Co, TiN (53529-TIN)
- GATORBACK Pro-Comfort Back Support Belt - Medium 31" - 34" (B400-M)
- SK PROFESSIONAL TOOLS 1/4 in Drive Slotted Socket Bit SAE 5/16 in Tip, 2 3/4 in L (44473)
- HHIP NPT 1/8 Connectors For 1/4 Coolant Hoses 5 Pieces (8401-0206)
- BONDHUS Ball End Insert Bit, 10mm (10876)
- BONDHUS 6mm ProHold Hex Bit, 2" Length (33268)
- BONDHUS Prohold Hex Bit 6In 3.0Mm (43656)
- BONDHUS 5/8" ProHold Hex Bit, 6" Length (33618)
- BONDHUS 9 Piece Ball End Insert Bit Set - Sizes: 2-12mm (11099)
- BONDHUS Prohold Ball Bit 2In 17Mm (31486)
- EAZYPOWER Security Hex Bit, No. 4, 1" (19934)
- Bondhus Screwdriver Bits