Shop All Screwdriver Bits
Bondhus
Insert Bit, 1/4", Hex, T30
Mfr # 0715732104
Zoro # G3623761
product price: $6.99
/ea
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bit Style Torx(R)
- Shank Style Hex
- Hex Shank Size 1/4"
- Impact Rated No
- Point Size T30, T40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 0715732104
- Zoro # G3623761
- Country of Origin Germany
- Category Screwdriver Bits
Dimensions
Hex Shank Size | 1/4" |
Point Size | T30, T40 |
Overall Length | 6-1/4" |
Shank Size | 1/4" |
Details
Bit Style | Torx(R) |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
Impact Rated | No |
Item | Insert Bit |
SAE or Metric | SAE |
Description
Insert Bit, Bit Style Torx(R), Shank Style Hex, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190 Steam Oxide HSS RHS/RHC 1-1/2 (55496)
- DEWALT FLEXVOLT(R) 60V MAX* 6-1/2 in. Cordless TRACKSAW(TM) (Tool Only) (DCS520B)
- DETECTAPRO Knive, Swan Safety, Metal Detectable, Safety Blade, Plastic (MDBC01)
- LINK HANDLES Wedge, Steel, 5/16" x 13/16" (64144)
- BONDHUS Torx Plus T6 IP x 1" Bit on 1/4" stock (0715751341)
- BONDHUS 3/16" ProHold Hex Bit, 6" Length (33610)
- BONDHUS Insert Bit (31038)
- BONDHUS 13 Piece Metric Smart Box - with Handle (0715732094)
- BONDHUS Hex Pro Pivot Head Torx Wrench Set, 5pcs. (00075)
- BONDHUS Insert Bit, 19mm, Hex (43688)
- KO-KEN Bit 19mm Hex 60mm 32mm Hex Drive (107.32-19)
- Bondhus Screwdriver Bits