Shop All Screwdriver Bits
Bondhus
Insert Bit, 1/4", Hex, T27
Mfr # 0715753595
Zoro # G3625776
product price: $8.65
/ea
Sold in multiples of 2 for $17.30
$17.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bit Style Torx(R)
- Shank Style Hex
- Impact Rated No
- Shank Size 1/4"
- Point Size T27
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 0715753595
- Zoro # G3625776
- Country of Origin Germany
- Category Screwdriver Bits
Dimensions
Shank Size | 1/4" |
Point Size | T27 |
Details
Bit Style | Torx(R) |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
Impact Rated | No |
SAE or Metric | SAE, Metric |
Item | Insert Bit |
Description
Insert Bit, Bit Style Torx(R), Shank Style Hex, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA 3/8” drive reversible ratchet 72 teeth (009100882)
- ZORO SELECT Ball Lock Pin, T-Handle, 5/16" Pin Dia. (LBT-120)
- DREMEL EZ Lock Abrasive Buffs, 1 In D, 7/64T, PK2 (511E)
- M.A. FORD Xt Endmill 20Mm X 1.0R (61018703)
- BONDHUS Ball End Insert Bit, 1/2" (11016)
- BONDHUS 1/8" ProHold Hex Bit, 2" Length - With 3/8" Dr Socket (43207)
- BONDHUS E-Smart 3/32 x 3" Insulated Slotted Blade (0715751721)
- BONDHUS Torx T27 x 3" Bit on 1/4" stock (0715730844)
- BONDHUS 5/8" ProHold Hex Bit, 6" Length (33618)
- BONDHUS 13 Piece Metric Smart Box - with Handle (0715732094)
- VEGA Hex Ball 7/32 Insert Bit x 1 (125BP1464A)
- Bondhus Screwdriver Bits