Shop All Screwdriver Bits
Bondhus
Insert Bit, 1/4", Hex, T20
Mfr # 0715732102
Zoro # G3623755
Sold in multiples of 2 for $11.30
$11.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Torx(R)
- Shank Style Hex
- Hex Shank Size 1/4"
- SAE or Metric SAE
- Point Size T20, T25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bondhus
- MFR # 0715732102
- Zoro # G3623755
- Country of Origin Germany
- Category Screwdriver Bits
Dimensions
Hex Shank Size | 1/4" |
Point Size | T20, T25 |
Shank Size | 1/4" |
Overall Length | 6-1/4" |
Details
Bit Style | Torx(R) |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
SAE or Metric | SAE |
Impact Rated | No |
Item | Insert Bit |
Description
Insert Bit, Bit Style Torx(R), Shank Style Hex, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drill Bushing, Type SF, Drill Size 19/64 (SF3212IF)
- HUSQVARNA Drill Motor, 100-120 V, Us (DMS400)
- URREA Combination Ratchet Wrench, 1-1/8". (1236CM)
- MARSHALLTOWN TROWEL TUCKPNT 6X1/4"" (929)
- BONDHUS 3/16" ProHold Hex Bit, 6" Length - With 3/8" Dr Socket (43510)
- BONDHUS Insert Bit (31038)
- BONDHUS 5/16" ProHold Hex Bit, 6" Length (33613)
- BONDHUS 13 Piece Metric Smart Box - with Handle (0715732094)
- BONDHUS 3/8" ProHold Hex Bit, 6" Length (33614)
- BONDHUS Torq-Set 3 X 1In Bit (0715750376)
- VEGA Hex 7/64 Power Bit x 6 (1150H0764A)
- Bondhus Screwdriver Bits