Shop All Screwdriver Bits
Bondhus
Insert Bit, 1/4", Hex
Mfr # 0715750638
Zoro # G3624936
product price: $9.29
/ea
Sold in multiples of 2 for $18.58
$18.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Hex
- Shank Style Hex
- Hex Shank Size 1/4"
- SAE or Metric SAE
- Impact Rated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 0715750638
- Zoro # G3624936
- Country of Origin Germany
- Category Screwdriver Bits
Dimensions
Hex Shank Size | 1/4" |
Overall Length | 6-1/4" |
Shank Size | 1/4" |
Point Size | 3/16"- 1/4" |
Details
Bit Style | Hex |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
SAE or Metric | SAE |
Item | Insert Bit |
Impact Rated | No |
Description
Insert Bit, Shank Style Hex, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALCO Connext1, 2, 3 Quick Change Nut Driver Handle, PK 3 (CONNEXTCOMBO)
- MAYHEW PRO General Purpose Slotted Screwdriver 1/2 in Square (36019)
- SUBURBAN Precision Vises, Precision, 7-1/2inL (V-237-J-S1)
- WILLIAMS Williams Deadblow Hammer, 24 oz. (JHW-24)
- BONDHUS Torx T9 x 2" Bit on 1/4" stock (0715730835)
- BONDHUS Insert Bit, 17mm, Hex, 6" (43686)
- BONDHUS 5/8" ProHold Hex Bit, 2" Length (33218)
- BONDHUS 1/4" Ball End Blade - Extra Long Length (3612)
- BONDHUS Prohold Ball Bit 6In 17Mm (31686)
- BONDHUS Prohold Hex Bit 6In 6Mm (33668)
- VEGA Torq-Set 3/8 Insert Bit x 1-1/4" - 5/16 (232TS616I)
- Bondhus Screwdriver Bits