Shop All Screwdriver Bits
Bondhus
Insert Bit, 1/4", Hex
Mfr # 0715732106
Zoro # G3623770
original price:
$10.13
19% off
new price: $8.15
/ea
Sold in multiples of 2 for $16.30
$16.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Hex
- Shank Style Hex
- Hex Shank Size 1/4"
- Point Size 3mm; 4mm
- Overall Length 6-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 0715732106
- Zoro # G3623770
- Country of Origin Germany
- Category Screwdriver Bits
Dimensions
Hex Shank Size | 1/4" |
Point Size | 3mm; 4mm |
Overall Length | 6-1/4" |
Shank Size | 1/4" |
Details
Bit Style | Hex |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
Impact Rated | No |
Item | Insert Bit |
SAE or Metric | Metric |
Description
Insert Bit, Shank Style Hex, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATORBACK Concrete Foundation Setters Combo - Medium 31" - 34" (B340-M)
- PROTO 3/8 in Drive Impact Socket 10 mm Size 6 pt Standard Depth, Black Oxide (J7210M)
- CRESCENT NICHOLSON 10" Flat Double Cut Bastard File with Ergonomic Handle - Carded (21868HNN)
- SP AIR Air Mini Beveler (23000 RPM, 0.6MPA) (SP-7252FR)
- BONDHUS Insert Bit, 5/16", Hex (33213)
- BONDHUS Prohold Hex Bit 6In 6Mm (33668)
- BONDHUS E-Smart 1/8" x 4" Insulated Slotted Blade (0715751723)
- BONDHUS Prohold Hex Bit 2In 12Mm (43280)
- BONDHUS Prohold Hex Bit 2In 5/32In (43209)
- BONDHUS Hex Pro Pivot Head Torx Wrench Set, 5pcs. (00075)
- KLEIN TOOLS Replacement Bit, Tamperproof 27, 30 (32783)
- Bondhus Screwdriver Bits