Shop All Screwdriver Bits
Bondhus
Insert Bit, 1/4"
Mfr # 51659
Zoro # G3625399
product price: $3.39
/ea
Sold in multiples of 3 for $10.17
$10.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Phillips
- Shank Size 1/4"
- Impact Rated No
- SAE or Metric SAE, Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 51659
- Zoro # G3625399
- Country of Origin Germany
- Category Screwdriver Bits
Dimensions
Shank Size | 1/4" |
Details
Bit Style | Phillips |
Fastening Tool Item | Socket Bit |
Item | Insert Bit |
Impact Rated | No |
SAE or Metric | SAE, Metric |
Description
Insert Bit, Bit Style Phillips, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX 8 Piece Metric T-Shape Hex Key Set, 9858M (9858M)
- WRIGHT TOOL 3/4" Drive Socket Set, Metric, 5 pcs (607)
- PROTO 3/8" Drive Deep Socket Set Metric 12 Pieces 8 mm to 19 mm , Full Polish (J52209)
- ONSRUD Routing End Mill, Up Low Helix, 3/8, 1 1/8 (60-245)
- BONDHUS Phillips #2 x 1" Industrial Bit (0715710271)
- BONDHUS T70 ProHold Torx Bit, 2" Length - Stock Size: 17mm (32070)
- BONDHUS 5/8" ProHold Hex Bit, 6" Length (33618)
- BONDHUS 1/4" ProHold Hex Bit, 2" Length - With 3/8" Dr Socket (43212)
- BONDHUS Prohold Hex Bit 2In 3/8In (43214)
- BONDHUS Ball End Power Bit 8Mm (10872)
- CENTURY DRILL & TOOL Star Insert Screwdriver Bit, T15, 1 in. (68715)
- Bondhus Screwdriver Bits