Shop All Screwdriver Bits
Bondhus
Insert Bit, 1/4"
Mfr # 0715730794
Zoro # G3622748
product price: $2.79
/ea
Sold in multiples of 4 for $11.16
$11.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Slotted
- Shank Style Hex
- Hex Shank Size 1/4"
- Impact Rated No
- Point Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 0715730794
- Zoro # G3622748
- Country of Origin Germany
- Category Screwdriver Bits
Dimensions
Hex Shank Size | 1/4" |
Point Size | 1/4" |
Shank Size | 1/4" |
Overall Length | 2-7/8" |
Details
Bit Style | Slotted |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
Item | Insert Bit |
Impact Rated | No |
SAE or Metric | SAE |
Description
Insert Bit, Bit Style Slotted, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESCO/EQUIPMENT SUPPLY CO HD Yoke Puller (40314)
- WESTWARD Combination Wrench, 1-3/4", SAE, Satin (54RY97)
- CRESCENT NICHOLSON 12" Rectangular Double/Single Cut Handy File - Boxed (06686NN)
- HHIP 6" / 150mm 3 Key Electronic Digital Caliper (4100-0030)
- BONDHUS 5/8" ProHold Hex Bit, 2" Length (33218)
- BONDHUS Insert Bit, 3/8", Hex (43614)
- BONDHUS E-Smart 1/8" x 4" Insulated Slotted Blade (0715751723)
- BONDHUS Prohold Ball Bit 6In 5.0Mm (31664)
- BONDHUS Ball End Blade (160)
- BONDHUS 1/8" ProHold Hex Bit, 2" Length - With 3/8" Dr Socket (43207)
- KO-KEN Bit TORX T30 100mm 1/4 Hex Drive (121T.100-T30)
- Bondhus Screwdriver Bits