Shop All Screwdriver Bits
Bondhus
Insert Bit, #1
Mfr # 0715750679
Zoro # G3625006
product price: $5.89
/ea
Sold in multiples of 2 for $11.78
$11.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Phillips
- Fastening Tool Tip Size #1
- Shank Style Hex
- Finish Diamond Coated
- Overall Length 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 0715750679
- Zoro # G3625006
- Country of Origin Germany
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #1 |
Overall Length | 2" |
Point Size | #1 |
Shank Size | 1/4" |
Details
Bit Style | Phillips |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
Finish | Diamond Coated |
Impact Rated | No |
Item | Insert Bit |
SAE or Metric | SAE |
Description
Insert Bit, Bit Style Phillips, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLORIDA PNEUMATIC 1/4 in. High Speed Straight Drill (FP-3251)
- KIPP Ball Lock Pins, button head style, self-locking, stainless steel, inch (K0364.23CLL12)
- WILLIAMS Williams Long Taper Punch, 7/32", 15Pt (P-27)
- DEWALT Drill Accessories, 2-3/4"x2-3/4 (DWACPR12)
- BONDHUS Torx T27 x 3" Bit on 1/4" stock (0715730844)
- BONDHUS 1/4" Ball End Blade - Extra Long Length (3612)
- BONDHUS E-Smart 3/32 x 3" Insulated Slotted Blade (0715751721)
- BONDHUS Torx T9 x 2" Bit on 1/4" stock (0715730835)
- BONDHUS Hex Pro Pivot Head Torx Wrench Set, 5pcs. (00075)
- BONDHUS Prohold Ball Bit 2In 3/8In (43914)
- PERFORMANCE TOOL Security Bit Set 32Pc (W8659)
- Bondhus Screwdrivers and Nutdrivers