Shop All Screwdriver Bits
Bondhus
Insert Bit, #1
Mfr # 0715750655
Zoro # G3624988
Sold in multiples of 3 for $11.67
$11.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Phillips
- Fastening Tool Tip Size #1
- Shank Style Hex
- Point Size #1
- Impact Rated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bondhus
- MFR # 0715750655
- Zoro # G3624988
- Country of Origin Germany
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #1 |
Point Size | #1 |
Shank Size | 1/4" |
Overall Length | 1" |
Details
Bit Style | Phillips |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
Impact Rated | No |
Finish | Diamond Coated |
Item | Insert Bit |
SAE or Metric | SAE |
Description
Insert Bit, Bit Style Phillips, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 9-Piece HSS Annular Cutter Set (49-22-8410)
- URREA 15" Lg Black Finish Adjustab (715S)
- MICRO 100 Threading Tool, 0.040" Min Bore dia, Shank Dia.: 1/8" (IT-040150X)
- SUPERCUT 96.5-inch x 1-inch x 0.035 x 8-12 TPI Premium Bimetal Blade (205824)
- BONDHUS Ball End Insert Bit 5/16In (11013)
- BONDHUS Prohold Ball Bit 6In 1/2In (31616)
- BONDHUS Prohold Ball Bit 6In 5.0Mm (31664)
- BONDHUS Prohold Ball Bit 6In 3/4In (43719)
- BONDHUS Prohold Hex Bit 2In 3.0Mm (43256)
- BONDHUS Torx Plus T6 IP x 1" Bit on 1/4" stock (0715751341)
- BONDHUS Prohold Hex Bit 6In 3/4In (43619)
- Bondhus Screwdriver Bits