Shop All Screwdriver Bits
Bondhus
Insert Bit, #1
Mfr # 0715710316
Zoro # G3621996
Sold in multiples of 8 for $10.80
$10.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Phillips
- Fastening Tool Tip Size #1
- Shank Style Hex
- SAE or Metric SAE
- Finish Tin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bondhus
- MFR # 0715710316
- Zoro # G3621996
- Country of Origin Germany
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #1 |
Point Size | #1 |
Shank Size | 1/4" |
Overall Length | 1" |
Details
Bit Style | Phillips |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
SAE or Metric | SAE |
Finish | Tin |
Impact Rated | No |
Item | Insert Bit |
Description
Insert Bit, Bit Style Phillips, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANDS LEVEL & TOOL CO Thick Straightedge, 36" x 2" x 3/16 (SLASE36T)
- KLEIN TOOLS Black Leather 1 Pockets, 5163 (5163)
- MILWAUKEE TOOL Combo Kit 4 Tool, 1/4 in, 1/2 in Drive (3693-24CX)
- STAHLWILLE TOOLS 6, 3 mm (1/4") Screwdriver socket TORX T15 L.28 mm (01350015)
- BONDHUS Prohold Ball Bit 6In 5.0.Mm (43864)
- BONDHUS Prohold Ball Bit 6In 5.0Mm (31664)
- BONDHUS Prohold Hex Bit 2In 12Mm (43280)
- BONDHUS Insert Bit, T27 (34027)
- BONDHUS Ball End Insert Bit, 12mm (10880)
- BONDHUS 19mm ProHold Hex Bit, 2" Length (33288)
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, PK5 (40L637)
- Bondhus Screwdrivers and Nutdrivers