Shop All Screwdriver Bits
Bondhus
Insert Bit
Mfr # 0715751015
Zoro # G3625207
product price: $2.75
/ea
Sold in multiples of 5 for $13.75
$13.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bit Style Phillips
- Shank Style Hex
- Impact Rated No
- Shank Size 1/4"
- Overall Length 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 0715751015
- Zoro # G3625207
- Country of Origin Germany
- Category Screwdriver Bits
Dimensions
Shank Size | 1/4" |
Overall Length | 2" |
Point Size | #0 |
Details
Bit Style | Phillips |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
Impact Rated | No |
SAE or Metric | SAE |
Item | Insert Bit |
Description
Insert Bit, Bit Style Phillips, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 137-inch x 1-inch x 0.035 x 10-14 TPI Premium Bimetal Blade (204216)
- PIP Work Gloves, White, PU Coated, Nylon, M, PK12 (713SUC/M)
- BOSCH 63" Track Saw Replacement Guide Rail (FSN1600)
- WERA Torque Screwdriver, 1/4", 11 in.-lb. (05074722001)
- BONDHUS Insert Bit, 5/16", Hex (33213)
- BONDHUS 5/16" ProHold Hex Bit, 2" Length - With 3/8" Dr Socket (43213)
- BONDHUS Ball End Insert Bit 5/16In (11013)
- BONDHUS Prohold Ball Bit 6In 5.0.Mm (43864)
- BONDHUS Insert Bit, Hex (33611)
- BONDHUS T70 ProHold Torx Bit, 2" Length - Stock Size: 17mm (32070)
- URREA Ph#3 1/4X1-15/16" Heavy-duty 1/4” hex power drive Phillips® bits (12008X)
- Bondhus Screwdriver Bits