Shop All Screwdriver Bits
Bondhus
Insert Bit
Mfr # 0715750803
Zoro # G0890447
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Torx(R)
- Impact Rated No
- SAE or Metric SAE, Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 0715750803
- Zoro # G0890447
- Country of Origin Germany
- Category Screwdriver Bits
Details
Bit Style | Torx(R) |
Fastening Tool Item | Socket Bit |
Impact Rated | No |
Item | Insert Bit |
SAE or Metric | SAE, Metric |
Description
Insert Bit, Bit Style Torx(R), Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARNER Putty Knife, Flex, 1-1/2" , Blade Material: Carbon Steel (608)
- CENTURY DRILL & TOOL Phillips Screwdriver, 1 x 3 in. Phillips #1 (72123)
- LINK HANDLES Garden Hoe Handle, 60", Clear, Contractor (66627)
- COLOR-KEYED KUBE Installing Dies (15504)
- BONDHUS Insert Bit, 1/4" (0715730119)
- BONDHUS 5.0mm ProHold Hex Bit, 2" Length (33264)
- BONDHUS 12mm Ball End Blade (180)
- BONDHUS Torx Plus T6 IP x 1" Bit on 1/4" stock (0715751341)
- BONDHUS 1/8" ProHold Hex Bit, 2" Length - With 3/8" Dr Socket (43207)
- BONDHUS Insert Bit, 3/8", Hex (33214)
- EAZYPOWER Phillips Power Bit, No. 1, 2" (73337/B)
- Bondhus Screwdriver Bits