Shop All Screwdriver Bits
Bondhus
Insert Bit
Mfr # 0715750350
Zoro # G3624735
product price: $1.89
/ea
Sold in multiples of 6 for $11.34
$11.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Style Hex
- Overall Length 1"
- Point Size #0
- Shank Size 1/4"
- SAE or Metric SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 0715750350
- Zoro # G3624735
- Country of Origin Germany
- Category Screwdriver Bits
Dimensions
Overall Length | 1" |
Point Size | #0 |
Shank Size | 1/4" |
Details
Bit Style | Square Recess |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
Item | Insert Bit |
SAE or Metric | SAE |
Impact Rated | No |
Description
Insert Bit, Bit Style Square Recess, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Point Tap, Plug, 3 (1983800)
- DEWALT 9/16" SDS+ Hollow Bit (DWA54916)
- RUKO 3-1/2" Bi-Metal High Speed Steel Hole Saw (106089)
- SUPERCUT 92-inch x 0.5-inch x 0.025 x 3 TPI Hawc Pro Resaw Blade (209204)
- BONDHUS 3/16" ProHold Hex Bit, 6" Length (33610)
- BONDHUS Ball End Insert Bit, 1/2" (11016)
- BONDHUS Prohold Hex Bit 2In 3.0Mm (33256)
- BONDHUS Ball End Blade (160)
- BONDHUS T25 Prohold Star Bit 2In 4Mm Stock Size (32025)
- BONDHUS Prohold Ball Bit 2In 17Mm (31486)
- APEX TOOL GROUP Socket Bit, 1/2 in. Dr, #4 Phillips (854PT-1PK)
- Bondhus Screwdrivers and Nutdrivers