Shop All Screwdriver Bits
Bondhus
Insert Bit
Mfr # 0715731351
Zoro # G0889850
product price: $45.99
/ea
Sold in multiples of 100 for $4,599.00
$4,599.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Phillips
- Impact Rated No
- SAE or Metric SAE, Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 0715731351
- Zoro # G0889850
- Country of Origin Germany
- Category Screwdriver Bits
Details
Bit Style | Phillips |
Fastening Tool Item | Socket Bit |
Item | Insert Bit |
Impact Rated | No |
SAE or Metric | SAE, Metric |
Description
Insert Bit, Bit Style Phillips, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODOWL OverDrive Fast Boring Bit 3/4" (00702)
- WIHA 11 Piece Torx Bit Selector T5-T30 (79242)
- GEARWRENCH 3/8" Drive Pass-Thru™ Extension 3" (231060GR)
- COLLINS AXE 36 in. Gooseneck Wrecking Bar (BU-90-C/32434)
- BONDHUS Insert Bit, 17mm, Hex, 6" (43686)
- BONDHUS 7/64" Ball End Blade - Long Length (406)
- BONDHUS Prohold Hex Bit 2In 7/32In (43211)
- BONDHUS 12mm Ball End Blade (180)
- BONDHUS 1/4" Ball End Blade - Extra Long Length (3612)
- BONDHUS T47 Prohold Star Bit 2In 8Mm Stock Size (32047)
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, PK5 (40L611)
- Bondhus Screwdriver Bits