Shop All Screwdriver Bits
Bondhus
Insert Bit
Mfr # 0715730940
Zoro # G0890998
product price: $44.99
/ea
Sold in multiples of 100 for $4,499.00
$4,499.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Phillips
- SAE or Metric SAE, Metric
- Impact Rated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 0715730940
- Zoro # G0890998
- Country of Origin Germany
- Category Screwdriver Bits
Details
Bit Style | Phillips |
Fastening Tool Item | Socket Bit |
SAE or Metric | SAE, Metric |
Impact Rated | No |
Item | Insert Bit |
Description
Insert Bit, Bit Style Phillips, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Wing Grip, Mini, D=M08X20 A=28, H=15, Form: L, Plastic Black, Comp: Stainless Steel 1.4305 (K0274.0008X20)
- CRESCENT WISS Aviation Snip, Straight, 10 1/2 in, Steel (M300N)
- DIABLO 5 in. D Diamond Masonry Cut-Off Disc (DMADT0500)
- MAKITA 4" x 24" Belt Sander, Variable Speed (9404)
- BONDHUS 5/32" ProHold Hex Bit, 6" Length - With 3/8" Dr Socket (43509)
- BONDHUS Torq-Set 3 X 1In Bit (0715750376)
- BONDHUS Torx T9 x 2" Bit on 1/4" stock (0715730835)
- BONDHUS Prohold Hex Bit 6In 3/4In (43619)
- BONDHUS Prohold Ball Bit 6In 1/8In (31607)
- BONDHUS Phillips #2 x 1" Industrial Bit (0715710271)
- VEGA Hts-3 Socket Bit x 1" - 1/4 Sq Dr (125HTS3SB)
- Bondhus Screwdrivers and Nutdrivers