Shop All Screwdriver Bits
Bondhus
Insert Bit
Mfr # 0715730833
Zoro # G3622851
product price: $2.45
/ea
Sold in multiples of 5 for $12.25
$12.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Style Hex
- Impact Rated No
- Point Size #3
- SAE or Metric SAE
- Shank Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 0715730833
- Zoro # G3622851
- Country of Origin Germany
- Category Screwdriver Bits
Dimensions
Point Size | #3 |
Shank Size | 1/4" |
Overall Length | 2-7/8" |
Details
Bit Style | Phillips |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
Impact Rated | No |
SAE or Metric | SAE |
Item | Insert Bit |
Description
Insert Bit, Bit Style Phillips, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive Impact Socket 3/4 in Size 8 pt Standard Depth, Black Oxide (J7424S)
- KLEIN TOOLS Replacement Blades for 89556, Straight Cuts and Wide Curves, 4-3/4", Stainless Steel (89555)
- DYNABRADE Contact Arm Assembly, 11203 (DYB11203)
- WELLER Crescent 16 in. Pry Bar 1 pk (DB16)
- BONDHUS Square 0 x 3" Bit on 1/4" stock (0715731520)
- BONDHUS Prohold Ball Bit 6In 4.0Mm (31660)
- BONDHUS T70 ProHold Torx Bit, 2" Length - Stock Size: 17mm (32070)
- BONDHUS Ball End Insert Bit, 12mm (10880)
- BONDHUS Insert Bit, Hex (33611)
- BONDHUS 3/4" ProHold Hex Bit, 2" Length (33219)
- BONDHUS 9mm ProHold Hex Bit, 2" Length (33274)
- Bondhus Screwdriver Bits