Shop All Screwdriver Bits
Bondhus
Insert Bit
Mfr # 0715730830
Zoro # G3622836
product price: $7.15
/ea
Sold in multiples of 2 for $14.30
$14.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Phillips
- Shank Style Hex
- Overall Length 6"
- Point Size #2
- Impact Rated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 0715730830
- Zoro # G3622836
- Country of Origin Germany
- Category Screwdriver Bits
Dimensions
Overall Length | 6" |
Point Size | #2 |
Shank Size | 1/4" |
Details
Bit Style | Phillips |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
Item | Insert Bit |
Impact Rated | No |
SAE or Metric | SAE |
Description
Insert Bit, Bit Style Phillips, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 5265 Hose Thread Cleaning Tool, MR. Thread Cleaner (5140005)
- WILLIAMS Micrometer Adj. Torque Wrenches, 9 3/4" L (501MRMHW)
- PRO-GRADE TOOLS Pro-Grip Heavy Duty Utility Knife, Utility, General Purpose (82061)
- DRILL AMERICA 9/16"-18 HSS Machine and Fraction Hand Taper Tap, Tap Thread Size: 9/16"-18 (DWT54765)
- BONDHUS Prohold Ball Bit 2In 1/2In (31416)
- BONDHUS Prohold Ball Bit 6In 4.0Mm (31660)
- BONDHUS T70 ProHold Torx Bit, 2" Length - Stock Size: 17mm (32070)
- BONDHUS Insert Bit, 5/16", Hex (33213)
- BONDHUS 13 Piece Metric Smart Box - with Handle (0715732094)
- BONDHUS Insert Bit, Hex (33611)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (493-BI-5PK)
- Bondhus Screwdriver Bits