Shop All Screwdriver Bits
Bondhus
Insert Bit
Mfr # 0715730823
Zoro # G3622809
product price: $7.15
/ea
Sold in multiples of 2 for $14.30
$14.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Phillips
- Shank Style Hex
- Shank Size 1/4"
- Overall Length 6"
- Point Size #1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 0715730823
- Zoro # G3622809
- Country of Origin Germany
- Category Screwdriver Bits
Dimensions
Shank Size | 1/4" |
Overall Length | 6" |
Point Size | #1 |
Details
Bit Style | Phillips |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
SAE or Metric | SAE |
Impact Rated | No |
Item | Insert Bit |
Description
Insert Bit, Bit Style Phillips, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Hammer Steel, Bushing Tool, 3/4 Hex, 9.25 L (HS1520)
- CHICAGO-LATROBE Screw Machine Drill Bit, #48 Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50903)
- GEARWRENCH 18mm 90-Tooth 12 Point Ratcheting Combination Wrench (86918)
- YG-1 TOOL CO Square End Mill, Single End, 1/2", Cobalt (08322CC)
- BONDHUS 5/8" ProHold Hex Bit, 2" Length (33218)
- BONDHUS Prohold Hex Bit 6In 6Mm (33668)
- BONDHUS Prohold Ball Bit 6In 4.0Mm (31660)
- BONDHUS 9mm ProHold Hex Bit, 2" Length (33274)
- BONDHUS Insert Bit, Hex (43618)
- BONDHUS 1/4" Ball End Blade - Extra Long Length (3612)
- DIABLO Driver Bit Range Of Phillips Bits, PK25 (DPH2R1P25)
- Bondhus Screwdrivers and Nutdrivers