Shop All Screwdriver Bits
Bondhus
Insert Bit
Mfr # 0715730822
Zoro # G3622790
product price: $4.99
/ea
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Phillips
- Shank Style Hex
- Shank Size 1/4"
- Point Size #1
- SAE or Metric SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 0715730822
- Zoro # G3622790
- Country of Origin Germany
- Category Screwdriver Bits
Dimensions
Shank Size | 1/4" |
Point Size | #1 |
Overall Length | 4" |
Details
Bit Style | Phillips |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
SAE or Metric | SAE |
Item | Insert Bit |
Impact Rated | No |
Description
Insert Bit, Bit Style Phillips, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Tongue and Groove Pliers, 12-7/8 In. (84-507)
- WESTWARD Hex Rethreading Die, Std 5/8In, 11 Pitch (10M971)
- DRILL AMERICA 1"-14 Carbon Steel Bottoming Hand Tap (DWTB1-14)
- KO-KEN Socket set 7-19mm 6 Point 300mm Z-series 12 pieces 3/8 Sq. Drive (RS3300XZ/12)
- BONDHUS Ball End Power Bit Singles - Inch 5/16 (10813)
- BONDHUS Insert Bit, 5/16", Hex (33213)
- BONDHUS Ball End Insert Bit 5/16In (11013)
- BONDHUS Ball End Insert Bit, 1/2" (11016)
- BONDHUS 3/32" Ball End Blade - Extra Long Length (3605)
- BONDHUS Prohold Ball Bit 2In 7Mm (43470)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (D1221XM-5PK)
- Bondhus Screwdrivers and Nutdrivers