Shop All Screwdriver Bits
Bondhus
Insert Bit
Mfr # 0715730787
Zoro # G3622711
product price: $2.95
/ea
Sold in multiples of 4 for $11.80
$11.80
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bit Style Slotted
- Shank Style Hex
- Overall Length 2-7/8"
- Impact Rated No
- Point Size 7/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 0715730787
- Zoro # G3622711
- Country of Origin Germany
- Category Screwdriver Bits
Dimensions
Overall Length | 2-7/8" |
Point Size | 7/32" |
Shank Size | 1/4" |
Details
Bit Style | Slotted |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
Item | Insert Bit |
Impact Rated | No |
SAE or Metric | SAE |
Description
Insert Bit, Bit Style Slotted, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS 10 Piece SAE L-Shape Hex Key Set, 16938 (16938)
- GEDORE Bolt Extractor, Size 7, M24-M33 (8551 7)
- CHICAGO-LATROBE 118° Automotive Tanged Shank Jobber Length Drill Chicago-Latrobe 250AN Steam Oxide HSS RHS/RHC 3/8 (47515)
- CLE-LINE 135° Heavy-Duty Parabolic Jobber Length Drill Cle-Line 1872-TN TiN HSS RHS/RHC 1/4-E (C18642)
- BONDHUS Prohold Ball Bit 2In 17Mm (31486)
- BONDHUS Phillips #2 x 4" Bit on 1/4" stock (0715730828)
- BONDHUS Ball End Insert Bit 5/16In (11013)
- BONDHUS 6mm ProHold Hex Bit, 2" Length (33268)
- BONDHUS Prohold Ball Bit 6In 1/8In (31607)
- BONDHUS Ball End Insert Bit, 12mm (10880)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, #1, 1", PK5 (212-1-5PK)
- Bondhus Screwdrivers and Nutdrivers