Shop All Screwdriver Bits
Bondhus
Insert Bit
Mfr # 0715730779
Zoro # G3622687
product price: $1.89
/ea
Sold in multiples of 6 for $11.34
$11.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Slotted
- Shank Style Hex
- Impact Rated No
- Shank Size 1/4"
- SAE or Metric SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 0715730779
- Zoro # G3622687
- Country of Origin Germany
- Category Screwdriver Bits
Dimensions
Shank Size | 1/4" |
Point Size | 3/16" x 0.023" |
Overall Length | 2" |
Details
Bit Style | Slotted |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
Item | Insert Bit |
Impact Rated | No |
SAE or Metric | SAE |
Description
Insert Bit, Bit Style Slotted, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINEL Heat Gun, Electric Powered, 120V AC, Adjustable Temp. Setting, 1,500 W Watt, Wand Handle (HG2220E)
- 3M DBI-SALA Spill Control Safe Bucket, Black, Yellow, Canvas (1500135)
- FISCH Black Shark Set, 1/4" to 2-1/8", 16 pcs (FSA-367208)
- WARWOOD TOOL 16 lb Double Face Sledge, 36 Hickory Handle (13491)
- BONDHUS Torq-Set 3 X 1In Bit (0715750376)
- BONDHUS Ball End Power Bit Singles - Inch 5/16 (10813)
- BONDHUS 7/64" Ball End Blade - Long Length (406)
- BONDHUS Prohold Ball Bit 6In 5.0.Mm (43864)
- BONDHUS 19mm ProHold Hex Bit, 2" Length (33288)
- BONDHUS 5/16" ProHold Hex Bit, 6" Length (33613)
- IDEAL Power Bits, Combo-Drv Cd2, 2 (78-0106)
- Bondhus Screwdriver Bits