Shop All Screwdriver Bits
Bondhus
Insert Bit
Mfr # 0715730773
Zoro # G3622669
product price: $2.95
/ea
Sold in multiples of 4 for $11.80
$11.80
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bit Style Slotted
- Shank Style Hex
- Shank Size 1/4"
- SAE or Metric SAE
- Impact Rated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 0715730773
- Zoro # G3622669
- Country of Origin Germany
- Category Screwdriver Bits
Dimensions
Shank Size | 1/4" |
Overall Length | 2-7/8" |
Point Size | 9/64" |
Details
Bit Style | Slotted |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
Item | Insert Bit |
SAE or Metric | SAE |
Impact Rated | No |
Description
Insert Bit, Bit Style Slotted, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Gearwrench® 7 Piece Hook & Pick Set (84000H)
- DASCO PRO Nail Set, 3/32" Tip x 4" L, Black Oxide (698)
- PROTO 1/4 in Drive, 8mm Torx(R) Metric Socket, 12 Points (J4708LTM)
- FASTCAP Laminate Roller w/4 Wheels, 3 1/4 In W (SPEEDROLLERPRO)
- BONDHUS 5/8" ProHold Hex Bit, 2" Length (33218)
- BONDHUS Torx Plus T6 IP x 1" Bit on 1/4" stock (0715751341)
- BONDHUS Prohold Hex Bit 6In 6Mm (33668)
- BONDHUS Prohold Hex Bit 2In 7/32In (43211)
- BONDHUS Insert Bit, 17mm, Hex, 6" (43686)
- BONDHUS Insert Bit (31038)
- MASTER GARDNER Master Gardner 706 Service Entrance Cap Set Screw Type - 2.5 x 2 in. (706)
- Bondhus Screwdrivers and Nutdrivers