Shop All Screwdriver Bits
Bondhus
Insert Bit
Mfr # 0715730772
Zoro # G3622650
product price: $1.55
/ea
Sold in multiples of 5 for $7.75
$7.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Slotted
- Shank Style Hex
- Shank Size 1/4"
- SAE or Metric SAE
- Impact Rated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 0715730772
- Zoro # G3622650
- Country of Origin Germany
- Category Screwdriver Bits
Dimensions
Shank Size | 1/4" |
Overall Length | 2" |
Point Size | 1/8" |
Details
Bit Style | Slotted |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
SAE or Metric | SAE |
Impact Rated | No |
Item | Insert Bit |
Description
Insert Bit, Bit Style Slotted, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON LEVEL & TOOL Rotary Laser, Red, Horizontal Projection (40-6541)
- DORIAN Turning Toolholder, WNMG, MWLNL16-4D, LH (73310151271)
- MILWAUKEE TOOL THUNDERBOLT Titanium-Coated Drill Bit Set, 20-Piece (48-89-1105)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 5/16" 12 pt SAE Socket, 12 Points (42410)
- BONDHUS Torq-Set 2 X 1In Bit (0715750374)
- BONDHUS Tamper Resistant Torx TR8 x 1" Bit on 1/4" stock (0715750773)
- BONDHUS Prohold Ball Bit 6In 5/32In (43809)
- BONDHUS Prohold Hex Bit 6In 6Mm (33668)
- BONDHUS Prohold Hex Bit 2In 5/32In (43209)
- BONDHUS Ball End Power Bit 1/2In (10816)
- ECLIPSE TOOLS Bit, Ball Hex, 2.5mm, 3, 1/2" L, 1/4 (BHX2.5X3-1/2)
- Bondhus Screwdriver Bits