Shop All Screwdriver Bits
Bondhus
Insert Bit
Mfr # 0715730323
Zoro # G3622626
product price: $2.55
/ea
Sold in multiples of 5 for $12.75
$12.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Phillips
- Shank Style Hex
- Point Size #3
- Shank Size 1/4"
- Overall Length 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 0715730323
- Zoro # G3622626
- Country of Origin Germany
- Category Screwdriver Bits
Dimensions
Point Size | #3 |
Shank Size | 1/4" |
Overall Length | 2" |
Details
Bit Style | Phillips |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
Item | Insert Bit |
Impact Rated | No |
SAE or Metric | SAE |
Description
Insert Bit, Bit Style Phillips, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4030M)
- FREUD Down Spiral Bit, 1/4" dia. (76-103)
- WESTWARD 7/16" Drive Socket Adapter (45KG97)
- PROTO 1 in Drive Impact Socket 2 13/16 in Size, Deep Socket, black oxide (J10045L)
- BONDHUS Prohold Hex Bit 6In 3.0Mm (33656)
- BONDHUS Insert Bit, 5/16", Hex (33213)
- BONDHUS Ball End Insert Bit, 12mm (10880)
- BONDHUS 3/16" ProHold Hex Bit, 6" Length - With 3/8" Dr Socket (43510)
- BONDHUS Ball End Power Bit Singles - Inch 5/16 (10813)
- BONDHUS 3/4" ProHold Hex Bit, 2" Length (33219)
- VEGA Ball-End Hex, 4 mm Bit x 3 in (175BP040A)
- Bondhus Screwdrivers and Nutdrivers