Shop All Screwdriver Bits
Bondhus
Insert Bit
Mfr # 0715730322
Zoro # G3622617
Sold in multiples of 5 for $12.25
$12.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Style Hex
- Impact Rated No
- Shank Size 1/4"
- Point Size #2
- SAE or Metric SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bondhus
- MFR # 0715730322
- Zoro # G3622617
- Country of Origin Germany
- Category Screwdriver Bits
Dimensions
Shank Size | 1/4" |
Point Size | #2 |
Overall Length | 2-7/8" |
Details
Bit Style | Phillips |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
Item | Insert Bit |
Impact Rated | No |
SAE or Metric | SAE |
Description
Insert Bit, Bit Style Phillips, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 7 in Torque Lock Deluxe Cushion Grip Locking Plier (48-22-3807)
- YG-1 TOOL CO Spiral Flute Tap, 3/8"-16, 4 Flutes (T2483C)
- URREA 3/8" Drive SAE, 13 pcs (52124)
- DAVIES Fluted Knob, 3/8-16 Thread Size, 0.89"L, Blind Tap, HR Phenolic (2850-B)
- BONDHUS Ball End Power Bit 1/2In (10816)
- BONDHUS 3/4" ProHold Hex Bit, 2" Length (33219)
- BONDHUS Ball End Power Bit Singles - Inch 3/8 (10814)
- BONDHUS T70 ProHold Torx Bit, 2" Length - Stock Size: 17mm (32070)
- BONDHUS Tamper Resistant Torx TR8 x 1" Bit on 1/4" stock (0715750773)
- BONDHUS Prohold Hex Bit 6In 3.0Mm (43656)
- VEGA Torx Tamper 20 Power Bit x 6 (1150TT20A)
- Bondhus Screwdrivers and Nutdrivers