Shop All Screwdriver Bits
Bondhus
Insert Bit
Mfr # 0715730320
Zoro # G3622608
product price: $1.45
/ea
Sold in multiples of 7 for $10.15
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Phillips
- Shank Style Hex
- SAE or Metric SAE
- Shank Size 1/4"
- Point Size #2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 0715730320
- Zoro # G3622608
- Country of Origin Germany
- Category Screwdriver Bits
Dimensions
Shank Size | 1/4" |
Point Size | #2 |
Overall Length | 2" |
Details
Bit Style | Phillips |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
SAE or Metric | SAE |
Item | Insert Bit |
Impact Rated | No |
Description
Insert Bit, Bit Style Phillips, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH NailKiller Auger 1-1/2In x 7-1/2In Tube (NKST24)
- GREY PNEUMATIC 6 PC 1/2" DR ADAPTER & EXTENSION SET (2200)
- DRILL AMERICA .70mm HSS Jobber Length Drill Bit (DWDMM.70)
- TEKTON 1/2 Inch Drive x 3/8 Inch Deep 6-Point Impact Socket (SID23010)
- BONDHUS Prohold Ball Bit 6In 4.0Mm (31660)
- BONDHUS Prohold Hex Bit 2In 3.0Mm (43256)
- BONDHUS Insert Bit, T27 (34027)
- BONDHUS 3/8" ProHold Hex Bit, 6" Length - With 3/8" Dr Socket (43514)
- BONDHUS 12mm Ball End Blade (180)
- BONDHUS Ball End Insert Bit 5/16In (11013)
- VEGA Hex 3/32 Insert Bit x 1 (125H0664A)
- Bondhus Screwdriver Bits