Shop All Screwdriver Bits
Bondhus
Insert Bit
Mfr # 0715730317
Zoro # G3622580
Sold in multiples of 7 for $12.95
$12.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bit Style Phillips
- Shank Style Hex
- Overall Length 2"
- Impact Rated No
- Shank Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bondhus
- MFR # 0715730317
- Zoro # G3622580
- Country of Origin Germany
- Category Screwdriver Bits
Dimensions
Overall Length | 2" |
Shank Size | 1/4" |
Point Size | #1 |
Details
Bit Style | Phillips |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
Item | Insert Bit |
Impact Rated | No |
SAE or Metric | SAE |
Description
Insert Bit, Bit Style Phillips, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL 1 in Drive, 1-1/8" 12 pt SAE Socket, 12 Points (8136)
- SKB Olive Drab Green Protective Case, 32.94"L x 23.53"W x 18.87"D (3I-3021-18ME)
- V-8 TOOLS Impact Extension, 5", 1/2F X 3/8M (98005)
- VEGA Phillips 4 Socket Bit x 2 7/8" - 1/2 Sq (373P4SK)
- BONDHUS Insert Bit, 1/4" (0715730119)
- BONDHUS 5/16" ProHold Ball Bit, 6" Length (31613)
- BONDHUS Prohold Ball Bit 6In 17Mm (31686)
- BONDHUS Insert Bit, 5/16", Hex (33213)
- BONDHUS Prohold Ball Bit 6In 5.0Mm (31664)
- BONDHUS Torq-Set 2 X 1In Bit (0715750374)
- URREA Power Bit, Torx T20 1/4X1-15/16 (16020)
- Bondhus Screwdrivers and Nutdrivers