Shop All Screwdriver Bits
Bondhus
Insert Bit
Mfr # 0715730294
Zoro # G3622565
product price: $2.59
/ea
Sold in multiples of 4 for $10.36
$10.36
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bit Style Slotted
- Shank Style Hex
- Impact Rated No
- Shank Size 1/4"
- Point Size 5/16" x 0.06"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 0715730294
- Zoro # G3622565
- Country of Origin Germany
- Category Screwdriver Bits
Dimensions
Shank Size | 1/4" |
Point Size | 5/16" x 0.06" |
Overall Length | 2" |
Details
Bit Style | Slotted |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
Impact Rated | No |
Item | Insert Bit |
SAE or Metric | SAE |
Description
Insert Bit, Bit Style Slotted, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Magnetic Bulk Lifter, 4-1/2 lb., Ceramic (ML72C)
- GREY PNEUMATIC 3/8" Drive Socket Set, 10 pcs (1210UMD)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC 2.50mm (C74004)
- DEADON Nail Puller, Exhumer, 10-5/8" (EX9)
- BONDHUS 8mm Ball End Insert Bit (11072)
- BONDHUS 3/16" ProHold Hex Bit, 6" Length - With 3/8" Dr Socket (43510)
- BONDHUS Prohold Hex Bit 6In 3.0Mm (43656)
- BONDHUS Prohold Ball Bit 6In 5.0Mm (31664)
- BONDHUS Ball End Power Bit 1/2In (10816)
- BONDHUS Prohold Ball Bit 6In 3/4In (43719)
- BONDHUS Ball End Insert Bit, 1/2" (11016)
- Bondhus Screwdrivers and Nutdrivers