Shop All Screwdriver Bits
Bondhus
Insert Bit
Mfr # 0715730285
Zoro # G3622529
Sold in multiples of 4 for $11.16
$11.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Slotted
- Shank Style Hex
- Shank Size 1/4"
- Overall Length 2"
- Point Size 7/32" x 0.039"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bondhus
- MFR # 0715730285
- Zoro # G3622529
- Country of Origin Germany
- Category Screwdriver Bits
Dimensions
Shank Size | 1/4" |
Overall Length | 2" |
Point Size | 7/32" x 0.039" |
Details
Bit Style | Slotted |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
Impact Rated | No |
Item | Insert Bit |
SAE or Metric | SAE |
Description
Insert Bit, Bit Style Slotted, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 93-inch x 0.375-inch x 0.025 x 10 TPI Carbon Tool Steel Blade (429428)
- ZORO SELECT Drill Bushing, H, Drill Size 10.5mm (H408KJ)
- HHIP 8-32NC H3 2 Flute Spiral Point Plug Tap (1011-6044)
- DRILL AMERICA #22 Solid Carbide Drill Bit (DMOD22)
- BONDHUS 3/32" Ball End Blade - Extra Long Length (3605)
- BONDHUS Ball End Insert Bit, 1/2" (11016)
- BONDHUS Prohold Ball Bit 6In 4.0Mm (31660)
- BONDHUS Prohold Ball Bit 6In 17Mm (31686)
- BONDHUS Torx T9 x 2" Bit on 1/4" stock (0715730835)
- BONDHUS 13 Piece Metric Smart Box - with Handle (0715732094)
- VEGA Slotted 8-10 Power Bit x 3-1/2 (190F10A)
- Bondhus Screwdriver Bits