Shop All Screwdriver Bits
Bondhus
Insert Bit
Mfr # 0715730279
Zoro # G3622495
Sold in multiples of 4 for $12.76
$12.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Slotted
- Shank Style Hex
- SAE or Metric SAE
- Impact Rated No
- Point Size 5/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bondhus
- MFR # 0715730279
- Zoro # G3622495
- Country of Origin Germany
- Category Screwdriver Bits
Dimensions
Point Size | 5/32" |
Overall Length | 2-7/8" |
Shank Size | 1/4" |
Details
Bit Style | Slotted |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
SAE or Metric | SAE |
Impact Rated | No |
Item | Insert Bit |
Description
Insert Bit, Bit Style Slotted, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Screwdriver (FMHT62287)
- DRILL AMERICA #12 Cobalt Jobber Length Drill Bit (DWDCO12)
- PROTO 3200 ft-lbs Torque Multiplier (J6232) (J6232)
- A2Z SCILAB Jewelry Making Pliers Chain Nose Professional Repair Stainless Steel Tool with Cushion Grip (A2Z-ZR947)
- BONDHUS Prohold Ball Bit 2In 17Mm (31486)
- BONDHUS Ball End Power Bit 1/2In (10816)
- BONDHUS 5/16" ProHold Hex Bit, 2" Length - With 3/8" Dr Socket (43213)
- BONDHUS T47 Prohold Star Bit 2In 8Mm Stock Size (32047)
- BONDHUS 5/8" ProHold Hex Bit, 2" Length (33218)
- BONDHUS 7/64" Ball End Blade - Long Length (406)
- MILWAUKEE TOOL 2 in. T20 Torx Power Bit (ML48-32-4784)
- Bondhus Screwdrivers and Nutdrivers